- Material: Brass
- Size: 8" Drain | 203 mm Drain
- Outer Diameter: 7 7/16" | 189 mm
- Includes: Screws
- Screw Centers: 6 1/16" | 154 mm
Allpoints 1021083 Drain Grate, Floor (8")
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$48.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1021083 |
| Type | Drains |
| Brand | AllPoints |