Supco GEM SIG104 Replacement Hot Surface Igniter
Write a Review
|
Questions & Answers (0)
Product Description
Supco GEM SIG104 Replacement Hot Surface Igniter
This Hot Surface Igniter is designed to replace the GEM Part Number IG104. Made in the USA.
This Hot Surface Igniter is designed to replace the GEM Part Number IG104. Made in the USA.
PRICE
$38.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 2-1/2 in |
| Depth | 7 in |
| Height | 2 in |
| Weight | 0.2 lbs |
Product Details
| Type | Round Silicon Carbide Igniter |
| Resistance | 40-100 @75°F (+/-10°F) |
| For Use With | Gem Ig104 |
| Voltage | 115-120 V |
| Lead Wire Insulation | 18 Ga. Nickel Copper Hi-Temperature Fiberglass |
| Description | Replaces GEM IG104 |
| Manufacturers Part Number | SIG104 |
| Brand | Supco |