White-Rodgers™ Universal Hot Surface Ignition Integrated Furnace Control 50M56U-843
Write a Review
|
Questions & Answers (0)
Product Description
White-Rodgers™ Universal Hot Surface Ignition Integrated Furnace Control 50M56U-843
3 Fan Speeds- cool, low, heat & high heat speeds; Universal nitride ignitor kit - 21D64-2; 9 quick-select/quick-connect wiring harnesses; Red LED diagnostic flash codes with stored fault recall; Low voltage fuse protection, 3A replaceable automotive type.
3 Fan Speeds- cool, low, heat & high heat speeds; Universal nitride ignitor kit - 21D64-2; 9 quick-select/quick-connect wiring harnesses; Red LED diagnostic flash codes with stored fault recall; Low voltage fuse protection, 3A replaceable automotive type.
PRICE
$289.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Color | White |
| Manufacturers Part Number | 50M56U-843 |
| Fuel Type | Natural Gas / Liquid Propane |
| For Use With | HOT SURFACE IGNITION |
| Lockout Timing Seconds | 30 sec |
| Brand | White Rodgers |
Warranty
| Warranty | 1 yr |