HearthSense 24" Vented Gas Log Set, 55000 BTU, Mountain Oak
Write a Review
|
Questions & Answers (0)
Product Description
This Vented Log Set by Hearth Sense recreates the look and feel of a real wood-burning hearth. This Vented Gas Log Set was molded from real wood providing a realistic appearance that incorporates deep bark texture and split accents. The U-Burner chassis design provides multiple rows of flames which brings you the most realistic flame patterns. Like a real wood burning fireplace, the log set requires a fully functional chimney with an open flue when in use. The glowing embers create the most illuminating beauty of a warm and classical ambiance. Provides 55,000 BTU's of heat Highly detailed, hand painted realistic looking logs made using superior refractory ceramics to ensure a long life-span Operates on natural gas propane gas conversion kit sold separately - model NVDWA2 (Home Depot part number 305852304) Flue must be open at all times when in use Match light manual ignition.
PRICE
$289.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 14 in |
| Height | 15-1/2 in |
| Weight | 56.6 lbs |
Product Details
| Type | Vented Gas Log Set |
| Color | Mountain Oak |
| Manufacturers Part Number | MO24HVL |
| BTU | 55000 BTU |
| Brand | HearthSense |
Compliance & Certifications
| Certifications | PFS |