Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pleasant Hearth

Model # :WBB784712

MPN #: AT-1001

Pleasant Hearth Ascot Fireplace Glass Door Black AT-1001 37-1/2"L x 33"H

Product Description
Pleasant Hearth Ascot Fireplace Glass Door Black AT-1001 37-1/2L x 33 HThis stylish decorative black Pleasant Hearth fireplace glass door is designed to enhance ones traditional masonry fireplace hearth while at the same time help reduce heat loss and cool air loss up the chimney by as much as 90% while the fireplace is not in use for a year round energy savings. This surface mount, overlap design features: track-free bi-fold doors, fully open 180 degree's featured with easy catch magnets, standard mesh panels, clear 3/16 safety tempered glass, a one piece solid frame welded construction with a 1 depth or thick frame style design, and a high heat power coat finish for looks and durability. Easy to install, fully assembled. For masonry fireplaces only - not for prefabricated. Before you buy, get the right fit: measure the front opening width and height to the nearest 1/8. This medium size fits a fireplace front opening width of 30 to 37 and opening height of 25-1/2 to 32-1/2 (height includes 2 riser bar). Overall dimensions: Width 37-1/2, Height 33, Depth 1. Made in the USA.

PRICE
$535.00

1
1
Expected on or around 11/18/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37-1/2 in
Width37-1/2 in
Height33 in
Weight39.1 lbs
Glass Thickness3/16 in
For Firebox Width30 - 37 in
For Firebox Height25-1/2 - 32-1/2 in
Viewing Area Height22-1/4 in
Viewing Area Width30 in

Product Details

TypeGlass Door
Screen MaterialTempered Glass
ColorBlack
For Use WithFireplace Related
MaterialSteel
Manufacturers Part NumberAT-1001
BrandPleasant Hearth

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA