Supco High Efficiency PVC Flue Cap
The patented new flue cap is designed to improve air flow and eliminate excessive moisture and debris that can rust or damage high efficiency gas furnaces, tankless hot water tanks, plumbing or other PVC vented installations. The affordable approach to flue pipe problems starts at the TOP! Faster and easier to install than double 90° elbows (P-Trap). The ECAP321 PVC Flue Cap is resistant to heat, cold, precipitation or UV radiation. Protects furnace motor and interior from moisture, debris, and pests. Promotes unrestricted air flow of both Intake, and Vent flue. OEM approved by Amana®, Bosch® and Goodman® for use in 90% AFUE heating applications. Precisely fits 1½", 2", and 3" PVC pipe.
Supco High Efficiency PVC Flue Cap - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.00 Sold in packages of 12 / $10.75 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/2 in |
| Height | 4 in |
| Diameter | 5-1/2 in |
Product Details
| Type | Single Flue Cap |
| Material | PVC |
| Package Quantity | 12 |
| Color | White |
| Manufacturers Part Number | ECAP321 |
| For Use With | Vertical or Horizontal Flue Pipe Installations |
| Fits | 1½", 2", and 3" PVC Pipe Precisely |
| Brand | Supco |