Supco Temperature Recorder Digital - °F
Write a Review
|
Questions & Answers (0)
Product Description
Supco Pressure Recorder - CR87B - 0 to 35 BAR - 110V - °F
The CR87B 6" Chart Recorder offers reliable and rugged trend reporting. Features: Micro-controller design. Large LED Display. Front Panel controls. Single or continuous chart rotation. Battery backup. 12 Volt operation. Allows use in vehicular or marine operations. Comes with 2 cartridge pens and 60 (6" dia.) assorted charts. Convenient folding handle. Fold-out support stand. Free standing or wall mount.
The CR87B 6" Chart Recorder offers reliable and rugged trend reporting. Features: Micro-controller design. Large LED Display. Front Panel controls. Single or continuous chart rotation. Battery backup. 12 Volt operation. Allows use in vehicular or marine operations. Comes with 2 cartridge pens and 60 (6" dia.) assorted charts. Convenient folding handle. Fold-out support stand. Free standing or wall mount.
PRICE
$469.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 9 in |
| Height | 3 in |
Product Details
| Package Quantity | 1 |
| Description | Temperature Recorder Digital |
| Manufacturers Part Number | CR87B |
| Brand | Supco |