Extech 48VFL13 Temperature PID Controller W/4-20mA Output, Black, Digital
Write a Review
|
Questions & Answers (0)
Product Description
Extech 48VFL13 Temperature PID Controller W/4-20mA Output, Black, Digital
Extech controllers now offer fuzzy logic enhanced PID and a soft-start feature that protects heaters from cold-starts. PID plus fuzzy logic tackles even the most demanding applications, eliminating over-shoot, unwanted process fluctuations and drift. The soft start feature is ideally suited for processes, such as those employed in the thermo-plastics industry, where careful, exact and slow heating of product is required. Accepts thermocouple and RTD inputs. Single stage ramp and soak program with rpms-to-setpoint limit that can be combined with the soft start feature for critical process demands. Complete with mounting bracket hardware and screw terminals for easy wiring. Also available with relay output (48VFL11).
Extech controllers now offer fuzzy logic enhanced PID and a soft-start feature that protects heaters from cold-starts. PID plus fuzzy logic tackles even the most demanding applications, eliminating over-shoot, unwanted process fluctuations and drift. The soft start feature is ideally suited for processes, such as those employed in the thermo-plastics industry, where careful, exact and slow heating of product is required. Accepts thermocouple and RTD inputs. Single stage ramp and soak program with rpms-to-setpoint limit that can be combined with the soft start feature for critical process demands. Complete with mounting bracket hardware and screw terminals for easy wiring. Also available with relay output (48VFL11).
PRICE
$339.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 0 in |
Product Details
| Temperature Range | -58 To 2498°F (-50 To 1370°C) |
| Material | Metal |
| Package Includes | Complete With Mounting Bracket Hardware And Screw |
| Description | Temperature Pid Controller W/4-20Ma Output |
| Color | Black |
| Manufacturers Part Number | 48VFL13 |
| Case Included | No |
| Brand | Extech |