Triplett Digital Light Meter, 400K Lux, Red
Write a Review
|
Questions & Answers (0)
Product Description
The Triplett Model LT65 Digital Light Meter measures light intensity (up to 40k Foot candles/400k Lux) and verify OSHA safety requirements from fluorescent, metal halide, high‐ pressure sodium, and incandescent sources found in factories, parking lots, schools, offices, transportation lines, warehouses, hospitals, schools, and many other environments. It features a silicon photodiode sensor with spectral response filter, Min/Max function that recalls highest and lowest readings, Data Hold to freeze the reading on the display for easy viewing, and low battery indicator. Includes 3 AA batteries, and pouch case. 1-year warranty.
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/8 in |
| Height | 13/16 in |
Product Details
| Battery Type | AA |
| Type | Light Meter |
| Power Source | AA Battery |
| Number of Batteries | 3 |
| Package Quantity | 1 |
| Description | Digital Light Meter, 400K Lux, Red |
| Manufacturers Part Number | LT65 |
| Case Included | No |
| Batteries | AA (x3) |
| Brand | Tripplet |
Warranty
| Warranty | 1 yr |