Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642037

MPN #: 407780A

Extech 407780A Integrating Sound Level Datalogger, Plastic, 4 AA Batteries W/ USB

Product Description
Extech 407780A Integrating Sound Level Datalogger, Plastic, 4 AA Batteries W/ USB

Features:
  • 4-digit multifunction LCD with analog bargraph
  • Precise linearity over wide range (100dB)
  • Display modes: SPL, SPL MIN/MAX, SEL, and Leq
  • Programmable integrating time
  • A and C Frequency weighting
  • Impulse/Fast/Slow response settings
  • Datalogging function records up to 32,000 records
  • Real time calendar/clock
  • Analog and alarm output features can be used to connect with Frequency analyzers, chart recorders, external dataloggers, and sound level alarms
  • Built-in USB interface with included Windows® datalogging software
  • Tripod mount
  • Meets IEC 61672-1, 60651/60804 Type 2 and ANSI S1.4 Type 2 specifications
Includes:
  • Windscreen
  • Adjustment Screwdriver
  • USB cable
  • Windows® compatible software
  • Battery
  • Case
PRICE
$2,219.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2.8 in
Depth0.8 in
Height10.4 in
Weight10.9

Product Details

Power SourceAc Adapter Or 4 Aa Batteries
Display FormatDigital
DescriptionIntegrating Sound Level Datalogger
Manufacturers Part Number407780A
Case IncludedYes
Case MaterialPlastic
Response TimeFast Or Slow
BrandExtech