Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212344

MPN #: 7010310261

3M™ Super 77™ Classic Spray Adhesive, Clear, 52 Gallon Net, Drum

Product Description
The Glue that Holds the World Together For more than 50 years, 3M™ Super 77™ Multipurpose Spray Adhesive has remained a staple in 3M™ portfolio of go-to, everyday-use adhesives considered by many to be necessary at the factory. Recognized worldwide, this spray adhesive has demonstrated its reliability in countless applications. For many, &getting the job done; is just a spray away. 3M™ Super 77™ Multipurpose Spray Adhesive has an aggressive tack that offers a high initial grab as well as sufficient open time to position materials properly. High-solids content supports its low soak-in property, giving you time to find the best fit for your parts. This attribute also provides higher coverage than competing spray adhesives and helps create soft, non-dimpling glue lines. The combination of fast tack, strong bond and clean appearance make it ideal for projects of all kinds.

Recommended Applications:
  • General industrial maintenance and repair projects
  • Attaching fiberglass insulation and drywall corner beads
  • Bonding thin materials such as foils, carpeting, paper, cardboard, felt and more
  • An All-Around Adhesive 3M™ Super 77™ Multipurpose Adhesive is capable of forming strong bonds on a wide array of materials, including fabric and insulation.
  • It also works well with plastic, metal, wood and much more.
3M™ Super 77™ Multipurpose Adhesive- Low VOC 25% is CARB compliant and eligible for LEED credits. This spray adhesive has been proven to work well for projects of all sizes, from crafting to construction.

Photo shown is the 5 gallon pail
PRICE
$5,869.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 26 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight397.9 US lbs
Size23.5 L x 23.5 W x 34.6 H

Product Details

TypeAdhesive
ColorClear
Manufacturers Part Number7010310261
For Use WithPaper, Cardboard, Plastic, Metal, Fabric
Brand3M