Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB3233898

MPN #: 120228

Exair® Super Air Amplifier Kit, 8 Dia.

Product Description
Super Air Amplifier Kits include a Super Air Amplifier, shim set, filter separator and pressure regulator (with coupler). Quiet, efficient Air Amplifiers will create output flows up to 25 times their consumption rate. Utilizing the Coanda effect, a basic principle of fluidics, Air Amplifiers become a simple, low cost way to circulate air, move smoke, fumes and light materials. Using a small amount of compressed air as their power source, Super Air Amplifiers pull in large volumes of surrounding air to produce high volume, high velocity outlet flows through a fixed air gap. Both the vacuum and discharge ends of the Air Amplifier can be ducted, making them ideal for drawing fresh air from another location, or moving smoke and fumes away. Also effective to cool, clean and dry parts or processes.

Applications:
  • Vent welding smoke
  • Cool hot parts
  • Dry wet parts
  • Clean machined parts
  • Distribute heat in ovens/molds
  • Ventilate confined areas
  • Dust collection
  • Exhaust tank fumes
Compared to Fans:
  • Rated for environments up to 700°F (374°C)
  • Compact, lightweight, portable
  • No electricity
  • No moving parts - no maintenance
  • Ends are easily ducted
  • Instant on/off
  • Variable force and flow
  • No RF interference
Compared to Venturies and Ejectors:
  • More air with lower compressed air consumption
  • Higher flow amplification
  • No internal obstructions
  • Meets OSHA pressure and noise requirements
  • Quiet
Air Amplifier Standards and Certifications CE Safe! Exair® Air Amplifiers comply with OSHA's Safety Requirements, the EU General Product Safety Directive (2001/95/EC) and meet the noise limitation requirements of the EU Machinery Directive (2006/42/EC). All sound level measurements are taken at 3 feet away.

Conflict Mineral Free Look for this symbol to designate conflict mineral free products throughout our website. Exair® supports Section 1502 of the Dodd-Frank Wall Street Reform and Consumer Protection Act and we are committed to compliance with the conflict minerals rule in order to curb the illicit trade of tin, tantalum, tungsten and gold in the DRC region. Exair® is using the CMRT 3.02 template to document our supply chain and commitment to conflict free products.

PRICE
$1,799.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter8

Product Details

Male/Female ThreadFemale
CFM120 CFM
Noise Level83
MaterialAluminum
Manufacturers Part Number120228
PSI80 psi
@ PSIG80 psig
BrandExair

Compliance & Certifications

CertificationsCE Compliant, OSHA Standards