C-Line Products Super Capacity Sheet Protector with Tuck-In Flap, 11 x 8 1/2, 10/PK
Write a Review
|
Questions & Answers (0)
Product Description
Durable, heavy-duty vinyl pocket keeps documents safe. Gusseted pocket expands to hold papers, catalogs, booklets, magazines, etc. Flap keeps documents secure. Letter size. Clear. Holds up to 200 sheets. Fits standard 3-ring binders. 10/PK. Each pack includes 10 Sheet Protectors.
PRICE
$20.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/8 in |
| Width | 10-1/4 in |
| Height | 12-7/8 in |
| Weight | 1 lbs |
| Thickness/Grade | Standard |
| Sheet Protector Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Accessory |
| Color | Clear |
| Accessory Type | Sheet Protector |
| For Use With | For Binders 31710 and 31720 |
| Sheets per Unit | 10 |
| Material | Vinyl |
| Description | Super Capacity Sheet Protector with Tuck-In Flap |
| Package Quantity | 10/PK |
| Manufacturers Part Number | 61027 |
| Sheet Capacity | 200 |
| Brand | C-Line Products |