Loctite® Super Glue Brush On, 0.17 oz, Clear
Write a Review
|
Questions & Answers (0)
Product Description
No more screwing and unscrewing -- easy-open bottle has a built-in brush that won't clog. Ergonomic and easily portable. Adhesive Type: Super Glue Liquid; Color Dried: Clear; Color on Application: Clear; Capacity (Volume): 0.17 oz.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$11.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.17 oz |
Product Details
| Type | Glue |
| Glue Type | Super Glue |
| Package Quantity | 1 Each |
| Description | Super Glue Brush On |
| Color | Clear |
| Manufacturers Part Number | 1365734 |
| Brand | Loctite |