Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flex Seal

Model # :WBB3222060

MPN #: GFSTANR10

Flex Seal® Flex Glue® Waterproof Adhesive, 10 oz. Pro Cartridge, White, 6/Case - Pkg Qty 6

Product Description
Our legendary, super strong, waterproof adhesive with powerful instant grab and hold is now engineered with Easy Squeeze technology (tube only) for smooth, easy dispensing. Specifically formulated to work on all types of surfaces and can be applied on dry or wet surfaces, even underwater! Solvent-free, paintable, sandable, and won't run or drip so it can be applied overhead. It's UV, chemical, and mildew resistant too, making it ideal for both indoor and outdoor use.

Perfect for:
  • Interior and exterior home repairs
  • Seal out water and air
  • Roof and siding repair
  • Bath and shower fixes
  • Shoe repair
  • Furniture repairs
  • DIY projects and hobbies
  • Auto and boat repair
  • RV and motor home repair
  • Brick and stone bonding, and more
Works on: Porcelain, metal, steel, stainless steel, fiberglass, marble, stone, laminate, granite, glass, foam, fiberglass, drywall, concrete, cinderblock, ceramic, brick, asphalt, wood, stucco, plaster, some plastics, composites, EDPM, EPS, PVC, and more.

PRICE
$115.50  Sold in packages of 6 / $19.25 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10 oz.

Product Details

Manufacturers Part NumberGFSTANR10
TypeWaterproof Adhesive
Package Quantity6
ColorWhite
BrandFlex Seal