Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ComStar

Model # :WBB496225

MPN #: 55-121

ComStar® 19 Oz. Aerosol Super Grease Cutter, Heavy Duty Electrical & Mechanical Degreaser - Pkg Qty 12

Product Description
  • Super Grease Cutter is the environmental answer to degreasing. It's biodegradable formula air dries, is non-chlorinated and will not contaminate waste oil. Super Grease Cutter removes all oil-based grease (tar, dirt, grime, slime, carbon, engine deposits), leaves no film and is safe on all plastics and metals. No rinsing necessary.
  • USDA Authorized
  • Non-chlorinated
  • CFC Free
  • Biodegradable
  • Will not contaminate waste oil
  • Air dries
  • Citrus Scent
PRICE
$213.00  Sold in packages of 12 / $17.75 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width11 in
Height10 in
Weight16 lbs
Size16 oz

Product Details

Capacity16 Ounces
Package Quantity12 Cans
DescriptionHeavy Duty Mechanical Degreaser
Manufacturers Part Number55-121
BrandComStar