- Compatible with all refrigeration oils
- Dissolves sludge buildup on bearing and valve surfaces
- Prevents binding of high speed compressors
- Prevents excess wear in motors and compressors.
- Must be purchased in packages of 12.
Supco 88 Oil Additive, 8 oz Bottle - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Supco 88 Oil Additive
PRICE
$174.00 Sold in packages of 12 / $14.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 2 in |
| Height | 6-1/2 in |
| Size | 8 oz |
Product Details
| Capacity | 8 Ounces |
| Package Quantity | 12 Bottles |
| Description | Supco 88 Oil Additive |
| Manufacturers Part Number | S8 |
| Brand | Supco |