- Two single row angular contact ball bearings (15° contact angle P4) are assembled to provide a high degree of rigidity in both radial & axial directions
- These Universal Flush Ground bearings can be mounted in DB, DF or DT
- Meets the needs of machine tool manufacturers for precision
- These bearings function at lowest possible temperature for wide range of speeds & operating loads
NACHI Super Precision Bearing 7211CYDUP4, Universal Ground, Duplex, 55MM Bore, 100MM OD
Write a Review
|
Questions & Answers (0)
Product Description
NACHI Features
PRICE
$549.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 mm |
| Bore Diameter | 55 mm |
| Static Load Rating | 80000 per pair N |
| Tolerance | P4 (ABEC7) |
| Diameter | 100 mm |
Product Details
| Dynamic Load Rating (N) | 86,500 per pair |
| Series | 7200 |
| Cage Type | Molded Polyamide |
| Oil Max Speed | 11000 rpm |
| Contact Angle | 15 |
| Preload | Light |
| Manufacturers Part Number | 7211CYDUP4 |
| Brand | Nachi |