MetroMax® Super Slide System For Industrial Plastic Shelving
Write a Review
|
Questions & Answers (0)
Product Description
Easily attached to the shelf frame (under the mats) and is sized to hold 3", 5", 6", and 8" tall tote boxes. Designed to fit a 24" wide shelf. Compatible with MetroMax i Shelving. Corrosion-resistant taupe epoxy finish with Microban antimicrobial product protection
PRICE
$129.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-5/8 in |
| Depth | 20-3/8 in |
| Height | 10-5/16 in |
| Weight | 5 lbs |
Product Details
| Type | Super Slide |
| Finish | Epoxy Coated |
| Material | Steel |
| Package Quantity | 1 |
| Color | Taupe |
| Manufacturers Part Number | MXSS2E |
| Brand | MetroMax |