NoTrax® T17 Superfoam Solid 5/8" Thick Safety/Anti-Fatigue Mat 3' x Up to 75' Black
Write a Review
|
Questions & Answers (0)
Select Length in (feet)
0.67 feet
Product Description
SUPERFOAM® ANTIFATIGUE MATS
3' x 3' Mat
These lightweight anti-fatigue mats can be moved regularly for cleaning in cooking lines, service counters and food prep stations. Antifatigue mats are made of a closed cell black PVC Nitrile foam blend that is resistant to grease, oil, animal and vegetable fats. Ideal for use in areas where occasional overspray and dripping occur; including dishwashing stations and bar areas. 5/8" thick safety mats have beveled edges on all 4 sides to help reduce trip hazards. These safety mats are easy-to-clean with a mild degreaser and hose; dishwasher safe. Meets or exceeds ASTM standards and passes Flammability FMVSS302 test.
3' x 3' Mat
These lightweight anti-fatigue mats can be moved regularly for cleaning in cooking lines, service counters and food prep stations. Antifatigue mats are made of a closed cell black PVC Nitrile foam blend that is resistant to grease, oil, animal and vegetable fats. Ideal for use in areas where occasional overspray and dripping occur; including dishwashing stations and bar areas. 5/8" thick safety mats have beveled edges on all 4 sides to help reduce trip hazards. These safety mats are easy-to-clean with a mild degreaser and hose; dishwasher safe. Meets or exceeds ASTM standards and passes Flammability FMVSS302 test.
PRICE
$389.85
($129.95/foot)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Custom Length ft |
| Width | 3 ft |
| Thickness | 5/8 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Dry & Wet |
| Color | Black |
| Surface Material | Nitrile Foam |
| Series | Superfoam |
| Border Color Family | Black |
| ESD | No |
| Backing Material | Nitrile Foam |
| Pattern | Textured |
| Surface Type | Solid |
| Modular | No |
| Edge | Beveled |
| Material | PVC Foam |
| Antimicrobial | No |
| Manufacturers Part Number | T17S0033BL |
| Slip Resistant | Yes |
| Brand | NoTrax |
Compliance & Certifications
| Environmental Conditions | Kitchen, Food Processing |