- Reel Specs; This Goodyear Hose Reel is crafted of heavy-duty impact resistant lightweight durable Polypropylene Enclosed Spring Driven Case, a newly designed swivel hose inlet connection protecting against leaks; The 3/8" inch x 65' Foot Premium Commercial Hybrid Flex Polymer Hose is a blend of Rubber/PVC has a working pressure of 300PSI / 20BAR with 1/4" inch NPT connections; Includes a 36" (0.9m) Lead-in Hose and ergonomic PVC grip; Our Air Hose Reels are suitable for both air or water usage
- Efficient Design - Utilizing double adjustment enclosed multi-position release ratchet spring, locking the hose at any desired length. Automatic Guide System retracts the hose orderly way w/ no pile up; Adjustable Hose Stopper and Non-Snag Rollers; Premium Flex Hybrid Polymer has superior: bend radius, abrasion/puncture resistance and no memory (eliminating kinks) lays flat, Resistant to: Water/Oil, Heat, Ozone, Weather, Abrasion and works in tough conditions of -4°F to 140°F (-20°C to 60°C)
- Safety And Proper Use - Our Reels are cull quality tested. Goodyear Reels are best suited for indoor/outdoor Use, night or day, DIY or industrial applications allowing for extension to be up out of the way keeping the home/workplace safe. Includes bolts fitting the Drop Down Swivel Bracket. Air Hose Reels are suitable for Air and Water-based fluids (NOT PETROLEUM or BIO-FUELS)
SuperHandy® Goodyear Mountable Retractable Air Hose Reel, 3/8" x 65'L Hose, 300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$105.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose/Cord Length | 65 ft |
| Hose Inside Diameter | 3/8 in |
| Reel Hose Length Capacity | 65 ft |
Product Details
| Type | Retractable Hose Reel |
| Material | Polypropylene |
| Color | Blue |
| Manufacturers Part Number | GUR009 |
| PSI | 300 psi |
| Cable/Cord/Hose Included | Yes |
| Hose Material | Polymer |
| Brand | Goodyear |