Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SuperHandy

Model # :WBB3191627

MPN #: GUO108

SuperHandy Electric-Assist Garden Cart, 12V 7Ah AGM Batteries, 440 lb. Load Capacity, Orange

Product Description
The SuperHandy Electric-Assist Garden Cart is designed to make hauling heavy loads easier with its electric-assist in-hub motor. Unlike traditional utility carts that require pushing from behind, this cart helps you pull heavy loads with ease, reducing physical strain and making it ideal for gardening, landscaping, and more. With a 440 lb. load capacity and 5.7 cubic feet of storage space, it's perfect for transporting soil, plants, tools, and other materials. The 10-inch all-terrain pneumatic wheels ensure smooth operation on any surface, while the sturdy, anti-rust steel frame guarantees long-lasting durability. Plus, the convertible design lets you switch between a wagon and a flatbed in just one step.

Features:
  • Dimensions: 41"L x 25"W x 23-3/8"H
  • Material: Anti-rust steel frame for durability
  • 12V 7Ah AGM Batteries (x2)
  • Backed by a 1-Year Limited Warranty


PRICE
$699.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41 in
Width25 in
Height23-3/8 in
Weight Capacity440 lbs
Wheel Diameter10 in

Product Details

Assembly RequiredYes
TypeNursery Cart
ColorOrange
Wheel Type(4) Pneumatic
Style4-Wheel Nursery Cart
Capacity5.7 ft³
MaterialSteel
Package Quantity1
Manufacturers Part NumberGUO108
BrandSuperHandy

Warranty

Warranty1 yr