Milwaukee Dual Wheel Poly Garden Cart, 10 Cu. Ft., 400 lb. Cap., Black
Write a Review
|
Questions & Answers (0)
Product Description
The 400 LB Poly Garden Cart from Precision Products is a versatile and durable hauling solution built for everyday outdoor tasks. Its reinforced heavy-duty poly bed with welded steel supports easily handles up to 400 lbs of soil, mulch, tools, plants, and more, while remaining lightweight and perfectly balanced for smooth maneuvering. Featuring large 16" turf-tread pneumatic tires, this cart glides over grass, gravel, and uneven ground with ease. Designed with a thoughtful dump angle for complete emptying and easy assembly in 15 minutes or less, it's a reliable choice for gardeners, landscapers, and homeowners alike. Proudly Made in the USA and backed by a one-year warranty, this cart combines strength, convenience, and long-lasting performance.
PRICE
$249.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63-1/2 in |
| Height | 28-1/2 in |
| Weight Capacity | 400 lbs |
| Wheel Diameter | 16 in |
Product Details
| Wheel Material | Rubber |
| Type | Garden Cart |
| Color | Black |
| Wheel Type | (2) Pneumatic |
| Style | Dual Wheel |
| Capacity | 10 ft³ |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | LCP1000GCM |
| Brand | Milwaukee |