Industrial Lubricants
Availability
Brand
Type
Size
Price
Related Products
400 lb drum Super Lube® Synthetic Grease Super Lube® Grease is a patented synthetic NLGI grade 2 heavy-duty, multipurpose lubricant with PTFE. Synthetic base fluids and the addition of PTFE micro powders combine to form a premium lubricant that provides longer life protection against friction, wear, rust and corrosion. Machinery lasts longer, downtime is reduced, and productivity is increased. Super Lube® is compatible with most other lubricants and will not run, drip, evaporate or form gummy deposits, and will not melt or separate. 400 lb drum Super Lube® Synthetic Grease
Ox-Gard Anti-Oxidant Compound contains prime grade zinc and is formulated with metallic zinc to create a compound that enhances electrical and thermal conductivity which is used on high power crimp connections and stud bolt mountings. When the connection is tightened, the grease is displaced, leaving a layer of zinc filling in the surface imperfections of the interface. This has a twofold effect; it improves electrical conductivity and it improves thermal conductivity. This reduces the connection temperature under high power conditions by a reduced voltage drop and by providing a heat ...
Nano Pro MT Aerosol Dry Lubricant (Case of 12) 11 oz Aerosol Cans - NDT11D The first "TRUE" Nano technology field serviceable spray. Point-of-use lubricate with moisture-displacing formula that reduces friction and wear, preventing fretting and galling even in extreme pressure and high temperature applications. Universal application for industrial, commercial and house hold (indoor/outdoor). Protects against corrosion and reduces friction. aerosol flashes off and dries fast and clean, with no oily residue for dust free lubrication. Use on oxidized contacts, corrosion, and more. Not ...
Tri-Flow Industrial Lubricant, Pinpoint Lubricator W/ Merchandiser - TFPN20028 Tri-Flow® Industrial Lubricant is a unique concentrate formula containing micron-sized particles made from P.T.F.E. Tri-Flow deposits a long-lasting film to greatly reduce friction and wear. Tri-Flow cleans and provides a "protective shield" that inhibits formation of rust and other corrosive buildup that damages working mechanisms. Penetrates inaccessible areas to displace contaminants Effective from -60°F to 475°F Keeps equipment running longer Reduces costly breakdowns caused by worn and dirty ...
Foaming Coil Cleaner is an aerosol formulated to simplify the task of maintaining evaporator coils on window and rooftop air conditioner units. It quickly penetrates soils on coil surfaces to loosen and flush away with condensation. It is perfect for use in apartments, office buildings, airport terminals, nursing homes, hospitals, recreation clubs, department stores, schools, hotels, motels, plumbing companies and HVAC contractors. The cleaner ensures complete coverage and extended contact time. Its convenient aerosol package spray right-side-up or upside-down, reducing the effort ...