- Penetrates inaccessible areas to displace contaminants
- Effective from -60°F to 475°F
- Keeps equipment running longer
- Reduces costly breakdowns caused by worn and dirty parts
Tri-Flow Industrial Lubricant, 18 oz. Trigger Spray - TF29200 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Tri-Flow® Industrial Lubricant is a unique concentrate formula containing micron-sized particles made from P.T.F.E. Tri-Flow deposits a long-lasting film to greatly reduce friction and wear. Tri-Flow cleans and provides a "protective shield" that inhibits formation of rust and other corrosive buildup that damages working mechanisms.
PRICE
$269.70 Sold in packages of 6 / $44.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 11/14/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 18 oz |
Product Details
| Lubricant Type | Synthetic |
| Size Type | Trigger Spray |
| Package Quantity | 6 |
| Description | Industrial Lubricant |
| Manufacturers Part Number | TF29200 |
| Brand | Tri-Flow |
Compliance & Certifications
| NSF Rating | H2 |