Pactiv Evergreen Supermarket Tray, #2S, 8-3/16"W x 5-11/16"D x 5/8"H, Black, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling. Designed for in-store use for hand wrapping or wrapping on low tension machines.
PRICE
$59.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-3/16 in |
| Depth | 5-11/16 in |
| Height | 5/8 in |
| Size | 8-3/16 x 5-11/16 x 5/8 |
Product Details
| Type | Tray |
| Color | Black |
| Made in the USA | Yes |
| Material | Polystyrene |
| Description | Supermarket Tray |
| Number of Compartments | 1 |
| Package Quantity | 500 |
| Manufacturers Part Number | 0TFB02S00000 |
| Shape | Rectangle |
| Brand | Pactiv Evergreen |