Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Shirley K's

Model # :WBB1615860

MPN #: PT152-BLACK

Shirley K's 3 Compartment Tray Black PT152 - 10-1/2"L x 5-1/2"W x 2-1/2"H - Pkg Qty 5

Product Description
Compartment trays are designed to organize items for the home, office or classroom. Store them on tabletops or in desk drawers, cabinets and closets for convenient organization. Our compartment trays are available in 3 useful models offering 3, 8 and 20 compartments.

PRICE
$49.00  Sold in packages of 5 / $9.80 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/2 in
Width5-1/2 in
Height2-1/2 in
Inside Length33-1/4 in
Inside Width21-1/4 in
Inside Bottom Length33-1/4 in
Inside Bottom Width21-1/4 in
Weight Capacity100 lbs
Weight2 lbs
Compartment Dimensions (L x W x H)5 x 3-1/2 x 2-1/2 in

Product Details

Assembly RequiredNo
TypeCompartment Tray
ColorBlack
SeriesPT152
MaterialPolyethylene
Number of Compartments3
Package Quantity5
Manufacturers Part NumberPT152-BLACK
BrandShirley K's