Sparco Locking Cover Money Tray 15505 w/10 Compartment Tray, 16"W x 11"D x 2-5/16"H, Black
|
Questions & Answers (0)
Product Description
Sparco Locking Cover Money Tray, SPR15505, 16"W x 11"H x 2.3"H, Black
Money tray with locking cover features five compartments for bills/checks and five compartments for coins to safeguard your money. Tray is designed for use with Sparco's Cash Drawer with Removable Tray during shift changes. Money tray is made of plastic and has a steel locking cover.
Money tray with locking cover features five compartments for bills/checks and five compartments for coins to safeguard your money. Tray is designed for use with Sparco's Cash Drawer with Removable Tray during shift changes. Money tray is made of plastic and has a steel locking cover.
PRICE
$46.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 11 in |
| Height | 2-2/7 in |
Product Details
| Lock Type | Key Lock |
| Type | Cash Tray/Drawer |
| Color | Black |
| Material | Steel |
| Package Quantity | 1 |
| Description | Locking Cover Money Tray |
| Manufacturers Part Number | SPR15505 |
| Number of Bill Compartments | 5 |
| Number of Coin Compartments | 5 |
| Brand | Sparco |