Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Regency

Model # :WBB3195428

MPN #: 7702NOBE

Regency Supernova Tablet Arm Loveseat with Storage, 56"W x 29"D x 33"H, Navy Blue/Noble Oak

Product Description
The Supernova Tablet Arm Loveseat is just what you have been looking for. The tablet surface features a 360 degree swivel and is large enough to support most laptops, tablets and notebooks. Remove either the left or right tablet if desired by removing from a cup holder that is inset into both plush arms. The cup holder not in use can double as a pencil, smartphone or glasses holder. Store your books and personal items on a built-in shelf below the seat. Both the shelf and tablet surface come in a rich Noble Oak finish. The Supernova is perfect for both independent and collaborative learning environments as well as waiting rooms, reception areas, lounges or entryways. It is designed to complement the Nova Tablet Arm Chair, but looks great on its own. The Supernova is backed by a 5-Year limited manufacturer's warranty on chair base and frame, 2-year limited manufacturer's warranty on chair mechanisms and upholstery.

Features:
  • Upholstered in a durable Navy Blue vinyl that is soft to the touch and wipes clean easily
  • Seat Height: 18" from floor, Seat Dimensions: 45"W x 19"D


PRICE
$1,705.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width56 in
Depth29 in
Height33 in
Weight Capacity600 lbs
Weight86 lbs
Seat Width45 in
Seat Depth19 in
Seat Height18 in
BaseCasters
Back Width45 in
Back Height16 in

Product Details

Assembly RequiredYes
Frame Color FamilyNavy Blue
Arm TypeFixed
Manufacturers Part Number7702NOBE
CollectionSupernova
BrandRegency
TypeTablet Arm Loveseat with Storage
CastersYes
Number of Seats2
Seat Color FamilyNavy Blue
Package Quantity1
DescriptionLoveseat with Storage
Frame MaterialWood
Back TypeMid Back
Seat MaterialVinyl

Warranty

Warranty5 Years Chair Base & Frame/2 Years Chair Mechanisms & Upholstery yr

Compliance & Certifications

CertificationsBIFMA Compliant, CAL 117