- 3 component handles provide a maximum comfort grip
- Size is shown on blade and tip style is shown on handle for easy identification
- Chrome blades prevent corrosion and can be easily cleaned
- Sand blasted tip for greater screw-tip adherence and high resistance against corrosion
Williams® Supertorque Cabinet Tip Screwdrivers 5/32" Tip x 6" Blade Length
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$9.70
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 |
| Weight | 0.1 lbs |
| Blade Diameter | 3/16 in |
| Shank Diameter | 5/32 |
| Tip Width | 5/32 in |
| Handle Length | 4-13/16 |
| Blade Length | 6 |
| Shank Length | 6 in |
Product Details
| Shank Type | Round |
| Manufacturers Part Number | JHWSPR-C-52-6 |
| Tip Type | Slotted |
| Brand | Williams |