- 3 component handles provides a maximum comfort grip
- Size is shown on blade and tip style is shown on handle for easy identification
- Chrome blades prevent corrosion and can be easily cleaned
- Sand blasted tip for greater screw-tip adherence and high resistance against corrosion
Williams® SuperTorque Phillips® Screwdrivers, #1-Point x 8" Blade Length
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$13.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/4 |
| Weight | 0.2 lbs |
| Tip Size | #1 in |
| Handle Length | 4-13/16 |
| Blade Length | 8 |
| Point Size | #1 |
Product Details
| Shank Type | Round |
| Manufacturers Part Number | JHWSPR-P-1-8 |
| Tip Type | Phillips |
| Brand | Williams |