- 3 component handles provides a maximum comfort grip
- Size is shown on blade and tip style is shown on handle for easy identification
- Chrome blades prevent corrosion and can be easily cleaned
- Sand blasted tip for greater screw-tip adherence and high resistance against corrosion
Williams® SuperTorque Torx® Screwdrivers with Rubber Grip Handle, T25
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$12.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 |
| Weight | 0.1 |
| Tip Size | T25 in |
Product Details
| Package Quantity | 1 |
| Description | Screwdrivers with 3 Component Comfort Grip Handle |
| Manufacturers Part Number | JHWSPR-T-25-5 |
| Tip Type | Torx |
| Brand | Williams |