- Comfort-grip handle with thumb stop allow for added turning power without discomfort or slippage
- Hi-polish chrome blades prevent corrosion and can be easily cleaned
- Vapor-blasted tips grip fasteners and prevent chipping, extending tool life
- Blades are made from special alloy steel for extra strength
Williams® Round Shank Keystone Slotted Screwdriver, 3/8" Tip x 12" Blade Length
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$20.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-13/16 |
| Weight | 0.9 lbs |
| Shank Diameter | 3/8 |
| Tip Width | 3/8 in |
| Blade Length | 12 |
| Shank Length | 12 in |
Product Details
| Handle Material | Plastic |
| Shank Type | Square |
| Manufacturers Part Number | JHWSDS-33 |
| Tip Type | Keystone Slotted |
| Brand | Williams |