Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Kinesio

Model # :WBB2196791

MPN #: 24-4870-6

Kinesio® Tex Gold FP Kinesiology Tape, 2" x 5.5 yds, Beige, 6 Rolls

Product Description
Kinesio® Tex Gold FP tape core properties remain for all Kinesio® Taping® specifications. Brings Nano-touch stimulation to epidermis and layers beneath. Mimics gentle human touch yet provides a more effective hold. Micro-grip deep set adhesive manufacturing process provides better grip and hold with less adhesive surface area. Higher grade cotton with more breathability. Features a new protected weave process for improved comfort. Hypoallergenic and latex free for all patient populations. Exclusively available to medical care professionals. 2" x 5.5 yds - Beige - 6 Rolls.

PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length198 in
Width2 in
Weight2 lbs

Product Details

StyleUncut
TypeKinesiology Taping
MaterialHigh Grade Cotton
Package Quantity6 Rolls
DescriptionKinesio® Tex Gold FP Kinesiology Tape
ColorBeige
Manufacturers Part Number24-4870-6
BrandKinesio

Warranty

Warranty1 yr