Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB3083737

MPN #: SCSS8036DRDP-14-DSS3316

Harloff SureDry 14 Scope Cabinet W/ Dri Scope Aid® & Key Lock, 36"W x 24"D x 93"H, Silver

Product Description
This endoscope drying cabinet with Dri-Scope Aid® supplies HEPA-filtered air to all internal channels to aid in drying endoscopes with an automated drying cycle for improved turn-around time, and a continuous venting cycle for overnight storage. The Dri-Scope Aid® system in the SureDry scope cabinets provides a complete drying system for your facility.

The SureDry scope cabinet includes the industry best positive pressure HEPA Filtered Drying system. Inside air is replaced inside the cabinet 4 times per minute. Meets or exceeds Joint Commission, AORN, SGNA, and AAMI guidelines. The endoscope drying cabinet with Dri-scope Aid® features an external HEPA filtered positive pressure drying system. Dri-Scope Aid® is the industry leading internal lumen drying system. This combination provides facilities with the assurance that they will be able to meet all current and future guidelines for external and internal drying of endoscopes, providing their patients the best possible assurance of infection prevention.

The Endoscope Drying Cabinet with Dri-Scope Aid® supplies HEPA-filtered air to all internal channels to aid in drying endoscopes with an automated drying cycle for improved turn-around time, and a continuous venting cycle for overnight storage. The Dri-Scope Aid® system in the SureDry Cabinets provides a complete drying system for all facilities.

Features:
  • Positive pressure fully redundant fan system
  • Industries only unit with 3 intake and 2 exhaust fans
  • Fan run time is fully adjustable and activated each time cabinet is closed
  • HEPA filter removes 99.7% of particulates, .03 Microns
  • Holds 15, 14, 12 or 8 scopes with secure adjustable mounting system
  • Replaceable HEPA Filter system without removal of scopes
  • Medical grade electrical system
  • Tempered glass double doors
  • Multiple locking options available including badge entry
  • Easy to clean removable drip tray
  • Cabinets are delivered fully assembled
  • Harloff has Industry Best 12 year limited manufacturers warranty for Sales to US and Canada
  • Made in USA
Features & Benefits:
  • Significantly improves drying of internal channels
  • HEPA filter offers a 99.97% retention rate of particles that have a size> 0.3?m
  • Provides constant air delivery through all internal endoscope channels
  • Short drying cycle for quick turn-around time
  • Continuous venting cycle for overnight storage
  • Automatic high-pressure shutoff
  • Fulfills forced air recommendations
  • Self-adjusting high-pressure regulation
Ease of Operation:
  • Hands-free operation
  • Visual display of purging times
  • Simple to attach individual scope connectors
  • Works with all major endoscope brands
  • Filter replacement indicator light
  • Dries 1 to 15 endoscopes
Accessories Included:
  • Dri-Scope Aid®, industry leading internal lumen drying system
Optional Accessories:
  • Brighten your cabinet with fully dimmable overhead LED lighting which triggers on door open/close
Overall Cart Dimensions
  • 93"H x 36"W x 24"D (236.2 cm x 91.4 cm x 61 cm)
  • Weight: 337 lbs (153 kg)
  • Approximate shipping dims: 97" H x 50" W x 33" D (246.4 cm x 127 cm x 83.8 cm)
  • Approximate shipping weight: 492 lbs (223 kg)


PRICE
$41,499.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
41499.00
Buy 6 units - 10 units
39425.00Save $2074.00 (5%)
Buy 11+ units
38179.00Save $3320.00 (8%)
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height93 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Lock, Keyed Alike
TypeScope Drying Cabinet
Number of Adjustable Shelves0
ColorSilver
Door TypeGlass
MaterialStainless Steel
DescriptionSureDry 14 Scope Cabinet with Dri-Scope Aid
Manufacturers Part NumberSCSS8036DRDP-14-DSS3316
Number of Fixed Shelves1
Base TypeFrame
BrandHarloff

Warranty

Warranty12 Limited