Valley Craft® Workbench Cabinet, 52"W x 21"D x 36"H, Silver
Write a Review
|
Questions & Answers (0)
Product Description
The collectors edition garage black/silver 48" cabinet features 14 gauge steel construction, 3-6-6-9 and 3-6-6-9 in side by side drawer configuration. It has a 100 lbs load capacity per drawer. It also offers optional casters, toe-kick panel or legs, single point locking system and a removable handle.
PRICE
$1,559.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 52 in |
| Depth | 21 in |
| Height | 36 in |
| Weight Capacity | 2000 lbs |
| Weight | 244 lbs |
| Wheel Diameter | 5 in |
| Nominal Height | 36 in |
Product Details
| Assembly Required | No |
| Type | Garage Workbench |
| Color | Silver |
| Number of Drawers | 8 |
| Wheel Type | 4 Rubber Locking Swivel |
| Casters | 4 Rubber Locking Swivel |
| Style | Work Bench Cabinet |
| Edge Type | 2 Sides & Rear w/ Lip Edge |
| Country of Origin | U.S.A. |
| Mobile or Stationary | Mobile |
| Material | Steel |
| Construction Type | Fully Welded |
| Leg Type | Fixed |
| Manufacturers Part Number | F89618BS |
| Top Material | Steel |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |