SureStack Dunnage Rack 48"W x 36"D x 12"H - Black
Write a Review
|
Questions & Answers (0)
Product Description
SureStack PE Plastic Dunnage Racks are UV stabilized and will not chip or corrode. Use in backrooms, walk-in coolers, freezers, food preparation and storage areas. Also ideal for in-store merchandising and out door displays. Light weight, polyethylene plastic ,makes units easy to lift and handle. Black dunnage racks made from 100% recycled plastic. Easily cleans with soap and water. Superior strength and weight capacities. Temperature range from -20F to 180F.
PRICE
$285.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 |
| Depth | 48 in |
| Height | 12 in |
| Weight Capacity | 4000 lbs |
| Weight | 35 lbs |
Product Details
| Type | Slotted |
| Color | Black |
| Mobile or Stationary | Stationary |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 8001810 |
| Brand | Forte Products |
Warranty
| Warranty | Yes |