Easy to install almost anywhere, Knuffi® Bumper Guards protect goods, gear and people from bumps, bruises, costly damage and serious injury. Surface Guards provide patented Knuffi® Bumper Guard protection along walls and surfaces. The brightly colored, impact absorbing, flexible foam provides strong visual warning while protecting walls and vehicles from bumps and abrasions. Knuffi® Surface Guards are easy to apply with peel-and-stick adhesive backing.
Knuffi Surface Bumper Guard, Type CC, 196-3/4"L x 1-1/2"W x 1-1/2"H, Black & Yellow, 60-6830
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 196-3/4 in |
| Width | 1-9/16 in |
| Height | 1-7/16 in |
| Weight | 6 lbs |
Product Details
| Type | Surface Bumper Guard |
| Color | Black/Yellow |
| Series | CC |
| Temperature Range | -40 to 212 Farenheit (-40 to 100 Celsius) °F |
| Mounting Method | Self Adhesive |
| Material | Polyurethane Foam |
| Description | Surface Bumper Guard |
| Package Quantity | 1 |
| Manufacturers Part Number | 60-6830 |
| Shape | Pentagon |
| Brand | Knuffi |
Warranty
| Warranty | 5-year warranty for elasticity and color-fastness. |
Compliance & Certifications
| Certifications | B2 DIN 4102 and UL 94HB/10mm |