Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Acudor

Model # :WBB204635

MPN #: SF0808SCPC

Surface Mounted Access Door - 8 x 8

Product Description
Surface Mounted Access Door - 8" x 8"

This 8"W x 8"H access door is made of solid 16 gauge steel for long lasting duability and dependability. 9-1/4"W x 9-1/4"H frame. Rounded safety corners on door provides an architecturally pleasing appearance. Exposed continuous piano hinge allows the door panel to open to 175 degrees. Mounting holes in each corner of the frame allow for easy installation. Since there is no frame to extend into the wall or ceiling, it is ideal for access to odd size opening. White finish. 1 latch.

PRICE
$49.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Overall Frame Height9-1/4 in
Door Height8 in
Door Width8 in
Overall Frame Width9-1/4 in
Rough Opening7-3/4 X 7-3/4 in

Product Details

MaterialSteel
ColorWhite
Number of Latches1
BrandAcudor