The Chin Up Combo offers a multi user environment with two levels of Chin Up exercise. The module provides muscle strength workout, enhancing upper body strength. Hand grip curvatures offer multiple grip positions to vary workout and challenge levels.
Features:- Key Fitness Element: Muscle
- Powder coated steel finish
- Inground or surface mount installation
- All stainless steel tamper proof hardware
- Step by step instructional Label
- Clearance Space: 10′-11" x 12′-3 13/16"
- raining Envelope: 8′-5" x 6′-3 13/16"
Designed for ages 13 and up. Product complies with ASTM F3101-15 – Standard Specification for Unsupervised Public Use Outdoor Fitness Equipment and requires impact attenuating surfacing to comply with ASTM F1292.