Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ActionFit

Model # :WBB3195779

MPN #: UP215SM

ActionFit Surface Mounted Recumbent Cycle, Black

Product Description
The Recumbent Cycle features a two part assembly which eliminates any cumbersome bar to step over. The seat features a nylon seat and backrest which offer advanced user comfort and added handholds for added stability and support. The magnetic cycling mechanism is housed securely for fluid pedal rotation. The encased housing allows easy access for maintenance or replacement of the cycling mechanism. The recumbent cycle provides a low-impact-aerobic workout for adults of all fitness levels. The slip resistant pedals provide a comfortable and confident exercise. Meets ASTM standards for outdoor fitness equipment and is for ages 13 and up.

Features:
  • Powder coated steel
  • In-ground or surface mount installation
  • All stainless steel tamper proof hardware
  • Ergonomic handle grip
  • Instructional label
  • Cast aluminum housing
  • Magnetic resistance
  • Clearance Space: 9′-9 13/16" x 11′-3 3/4"
  • Training Envelope: 3′-9 13/16" x 5′-3 3/4"


PRICE
$7,529.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredYes
TypeRecumbent Cycle
ColorBlack
Age Recommendation13+
StyleSurface Mount
Country of OriginUnited States
Capacity1 Person
MaterialStainless Steel, Cast Aluminum, Nylon
DescriptionSurface Mounted Recumbent Cycle
Package Quantity1
Manufacturers Part NumberUP215SM
Indoor/OutdoorOutdoor
BrandActionFit

Compliance & Certifications

CertificationsASTM