Bobrick® ClassicSeries Through Partition Mount Seat/Tissue Dispenser
Write a Review
|
Questions & Answers (0)
Product Description
ClassicSeries Partition Mounted Seat Cover/Tissue Dispenser is ideal for use in busy restrooms in offices, schools, health care facilities, and more. Constructed of corrosion resistant, welded stainless steel with satin finish on all exposed surfaces. Mounts through partitions 1/2" to 2" thick, serving two compartments, used from both sides, serviced from one side. Dispenses 1000 seat covers and four rolls of tissue, accommodating 5-1/4" diameter (1800 sheet) rolls, two each for each compartment. Tissue is on right side when facing unit. Features one-piece, seamless flanges, and door that is secured with full-length stainless steel hinges and tumbler lock. Includes theft-resistant spindles for added security. Dimensions: 15-1/2"W x 28-7/8"H.
PRICE
$649.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/2 in |
| Depth | 4-1/4 in |
| Height | 29 in |
Product Details
| Style | Combo |
| Mounting Location | Partition |
| Capacity | Four 5-1/4" Rolls & 1000 Seat Covers |
| Material | Stainless Steel |
| Description | Through Partition Mount |
| Color | Stainless |
| Manufacturers Part Number | B-347 |
| Brand | Bobrick |