Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scott

Model # :WBB2685023

MPN #: KCC 09512

Scott® Personal Seat Cover Dispenser, 16.6"W x 2.5"D x 12.3"H, Stainless Steel

Product Description
When you want to give your washroom guests piece of mind, offering the Scott®Windows Toilet Seat Cover Dispenser is a smart touch. Toilet seat covers help let your restroom visitors know you care about their health and hygiene. The Windows dispenser holds two boxes of Scott®Personal Seats disposable toilet seat covers and it's fully enclosed for sanitation (unlike open dispensers, which leave a large portion of the toilet seat covers exposed). It dispenses with a center dispensing lever and features a key lock to reduce pilferage. When installed properly, this dispenser meets the ADA Standards for Accessible Design.

  • 1 Dispenser/Case; Scott® Personal Seat Cover Dispenser; Stainless; 16.63" x 12.25" x 2.5"
  • Toilet seat cover dispenser is 16.63" x 12.25" x 2.5"
  • The stainless steel unit manually dispenses via a center-located lever
  • Toilet seat covers are fully enclosed for sanitation
  • Built-in lock helps reduce pilferage

PRICE
$99.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-3/5 in
Depth2-1/2 in
Height12-1/3 in
Weight5 lbs

Product Details

Mounting LocationWall
Capacity125 Seat Covers
MaterialStainless Steel
Package Quantity1
DescriptionToilet Seat Cover Dispenser
ColorSilver
Manufacturers Part NumberKCC 09512
BrandScott