NB Corp SW12G-AJ 3/4" ID Clearance Adjustable Type Linear Bearing W/Resin Retainer, Steel
Write a Review
|
Questions & Answers (0)
Product Description
The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.
PRICE
$30.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Static Weight Load | 307.98 lbs |
| D Tolerance | 0-0.00065" |
| DR | 3/4 |
| Dimension H | .06" |
| DR Tolerance | 0-0.0004 |
| Inside Dimensions | 3/4 |
| Dimension B | 1.1657 |
| Dimension L | 1.625 |
| Dynamic Weight Load | 193.78 lbs |
| Dimension D | 1.25" |
| L Tolerance | 0-0.008" |
Product Details
| Number of Ball Circuits | 5 |
| Material | Steel |
| W | 0.0559 |
| Description | Clearance Adjustable Type Linear Bearing W/Resin Retainer |
| Manufacturers Part Number | SW12G-AJ |
| Brand | NB Corporation |