Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NB Corporation

Model # :WBB1346581

MPN #: SW6G

NB Corp Steel Closed Linear Bearing W/Resin Retainer SW6G, 3/8"ID, 0.875"L

Product Description
The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.



PRICE
$19.74

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Static Load Rating70.59 lbs
D Tolerance0-0.0005
DR3/8
DR Tolerance0-0.0004
Inside Dimensions3/8
Dimension B0.6358
Dimension L0.875
Outside Dimension0.625
Dimension D0.625
Groove Length0.039
L Tolerance0-0.008

Product Details

Dynamic Rating (lbf)50.58
Number of Ball Circuits4
MaterialSteel
W0.039
DescriptionClosed Linear Bearing W/Resin Retainer
Manufacturers Part NumberSW6G
BrandNB Corporation