Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
NB Corporation

Model # :WBB1346561

MPN #: SW48

NB Corp Steel Closed Linear Bearing SW48, 3"ID, 6"L

Product Description
The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.



PRICE
$499.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Static Load Rating3596.94 lbs
D Tolerance0-0.0009
DR3
DR Tolerance0-0.0006
Inside Dimensions3
Dimension B4.726
Dimension L6
Outside Dimension4.5
Dimension D4.5
Groove Length0.12
L Tolerance0-0.016

Product Details

Dynamic Rating (lbf)1652.34
Number of Ball Circuits6
MaterialSteel
W0.12
DescriptionClosed Linear Bearing
Manufacturers Part NumberSW48
BrandNB Corporation