Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NB Corporation

Model # :WBB1503885

MPN #: SW20GWUU

NB Corp SW20GWUU Dble Wide Closed Linear Bearing W/Resin Retainer & Seals, 1-1/4"ID, Steel

Product Description
The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.

PRICE
$145.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Static Load Rating1234.2 lbs
DR1-1/4
DR Tolerance0-0.0006
Inside Dimensions1-1/4
Dimension B4.0094
Dimension L5
Outside Dimension2
Dimension D0-0.0009"
Groove Length0.0679
L Tolerance0-0.016"

Product Details

Dynamic Rating (lbf)562.02
Number of Ball Circuits6
MaterialSteel
W0.0679
DescriptionDouble Wide Closed Linear Bearing W/Resin Retainer & Seals
Manufacturers Part NumberSW20GWUU
BrandNB Corporation