Made of 1" wide hot-rolled strip with safety edges. Ends are radiused and pierced for attaching to front and rear post.
Tri-Boro Sway Braces for 42-48" Shelf, 51-3/4"Long , Dark Gray
|
Questions & Answers (0)
Product Description
PRICE
$10.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51-3/4 in |
| Weight | 3 lbs |
Product Details
| For Shelf Size | 42"-48' |
| Type | Brace |
| Country of Origin | USA |
| Material | Steel |
| Description | Sway Brace |
| Color | Gray |
| Manufacturers Part Number | SB48 |
| Accessory Type | Brace |
| Brand | Tri-Boro |
Warranty
| Warranty | 1 yr |