Bracket will pivot approximately 180°. All steel construction with a durable baked on powder coat finish. Weight 6 lbs (3kg). Note: Use if hoses or cords are pulled at more than 45°. Note: Not for overhead mounting.
Swing Bracket for Reel Series RT 4000/5000/5005/7000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$97.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 600626 |
| Type | Swing Bracket |
| Material | Steel |
| Color | Black |
| Brand | Reelcraft |