Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3233051

MPN #: RSRPL-BLUE

BluBird® Roller Plate Assembly for 3/8", 1/2" & 5/8" Large Reel, Blue

Product Description
This Roller Plate Assembly for 3/8", 1/2" & 5/8" Large Reel - Blue is specifically designed to meet the demands of large reel operations, providing exceptional durability and performance. Made from premium materials, this assembly is engineered to withstand heavy use and harsh conditions, ensuring reliable operation in both industrial and commercial settings.

This roller plate is compatible with three different sizes (3/8", 1/2", and 5/8"), offering versatility for your reel system. The precision design promotes smooth operation, reducing friction and enhancing efficiency during use. The striking blue finish not only enhances the aesthetic appeal but also protects against corrosion and environmental damage, extending the life of your equipment.

Installation is straightforward, making it easy to upgrade your existing reel system or integrate it into a new setup. With the Roller Plate Assembly for 3/8", 1/2" & 5/8" Large Reel - Blue, you can trust that your reel will perform at its best, no matter the application.

Features:
  • Corrosion-Resistant
  • Durable construction
  • Universal compatibility


PRICE
$41.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberRSRPL-BLUE
TypeRoller Plate Assembly
MaterialSteel
Package Quantity1
ColorBlue
BrandBluBird